Mercury Device Recycle Kt, 14x10x11-1/2In

RECYCLEPAK| Zoro #: G2081335| Mfr #: SUPPLY-049

$119.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Item: Mercury Device Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081335 Mfr #: SUPPLY-049
Width: 10"Item: Mercury Device Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of ReclamationDepth: 11-1/2"
Volume Capacity: 5 gal.Length: 14"
Weight Capacity: 55 lb.Bottom Dia.: 10-1/2"
Top Dia.: 14-5/32"Country of Origin (subject to change): United States

Description

Mercury Device Recycling Kit, Length 14 In., Width 10 In., Depth 11-1/2 In., Top Dia. 14-5/32 In., Bottom Dia. 10-1/2 In., Weight Capacity 66 lb., Volume Capacity 5 gal., For Use With Intact Universal Waste Mercury Devices (55 lbs.), Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. 1H2/Y30/S/09

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews