Red Brand
Square Deal Sheep and Goat Fence, 330 ft L, 48 in H, 4 x 4 in Mesh, 1212 Gauge, Galvanized
- Zoro #: G807390172
- Mfr #: 70315
Hover or click to zoom Tap to zoom
$615.11
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $615.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Red Brand
- MFR #70315
- Zoro #G807390172
- Country of OriginUnited States
- Category Fences & Gates
Description
4 in x 4 in mesh provides strong confinement and deters animals from putting their heads through the fence Smooth side of Square Deal knot prevents injury to animal Strong mesh design minimizes potential for injury by flexing on impact Class 1 galvanized wire resists weathering as well as wear and tear Offers secure protection from predatory animals Suitable for dog kennels Easy to install on flat or hilly terrain Fence height of 48 in Filter gauge of 1212 in
Reviews of Red Brand #70315
Explore more
- RED BRAND 60x100 125GA Wire 74282
- RED BRAND 47x330 Field Fence 70048
- RED BRAND 39x330' Field Fence 70046
- RED BRAND Square Deal Tradition Horse Fence, 100 ft L, 60 in H, NonClimb Mesh, 2 x 4 in Mesh, 125 ga Gauge 70314
- RED BRAND 72x165 DeerOrch Fence 70253
- RED BRAND 36x100 14GA Wire 84066
- RED BRAND Deer and Orchard Fence, 165 ft L, 72 in H, 1412 Gauge, Galvanized 70253
- RED BRAND Spiral Stay Fence, 42 in L, 95 ga Wire, Galvanized 74747
- RED BRAND 36x100 2x2 Kennel Fence 70740
- TENAX Turf Reinforcement, 6.7ft. x 100 ft. Green 64313308
- XTARPS CORPORATION. Xtarps, , Tennis Court Wind Screen, 12'W x 30'L, Black MN-TM-B1230
- Red Brand Fences & Gates