Anchor Adhesive, 5 Oz

RED HEAD| Zoro #: G0985765| Mfr #: A7 5

$13.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985765 Mfr #: A7 5
Item: Anchoring AdhesiveMaterial: Acrylic
Container Type: CartridgeApplication: For Solid Concrete and Masonry
Mixing Steps: 12Container Size: 5 oz.
Begins to Harden: 7 Minutes @60 Degrees FTemp. Range (F): Above 0 Degrees without Preheating
Curing Time: 35 Minutes @60 Degrees FMixing Ratio: Automatic
Meets/Exceeds: ASTM StandardsCharacteristics: All Weather, Fast Curing
Country of Origin (subject to change): United States

Product Description

Acrylic Anchoring Adhesive, Container Size 5 oz, Cartridge, Temperature Range (F) Above 0 Degrees Without Preheating, Application Time 7 Minutes @60 F, Curing Time 35 Minutes @60 F, Color Gray, For Solid Concrete and Masonry, All Weather, Fast Curing, Automatic Mixing Ratio, Meets/Exceeds ASTM Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.