Red Head
Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK
Mfr # LDT-5840
Zoro # G1189526
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Large Diameter Tapcon
- Material Steel
- Finish Zinc Plated
- Head Type Hex
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK LDT-3830
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK LDT-3840
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK LDT-3462
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK 3373907
- RED HEAD Tapcon Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK 09398
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK 08865
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK 50787
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Climaseal Coated, 100 PK 08122
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK 08126
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK 51209
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK U70520.075.0550
- Red Head Concrete Anchor Screws