Anchor Scr, Expansion Coil, 1/2, PK25

RED HEAD| Zoro #: G0729197| Mfr #: RHCA-1240

$85.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729197 Mfr #: RHCA-1240
Type: With Expansion CoilMaterial: Low Carbon Steel
Length: 4"Item: Expansion Anchor and Coil
Application: In Concrete for Heavy Duty AnchoringDrill Bit Size: 1/2"
Min. Embedment: 2"Anchor Dia.: 1/2"
Head Style: HexCountry of Origin (subject to change): China

Product Description

Anchor Screw, With Expansion Coil, Head Style Hex, Carbon Steel, Anchor Dia. 1/2 In, Length 4 In, Drill Bit Size 1/2 In, Min. Embedment 2 In, In Concrete for Heavy Duty Anchoring, Package Quantity 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.