20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Anchor Scr, Expansion Coil, 1/2, PK25

RED HEAD| Zoro #: G1662762| Mfr #: RHCA-1254

$117.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662762 Mfr #: RHCA-1254
Material: Low carbon steelLength: 5-1/2"
Item: Expansion Anchor and CoilApplication: In Concrete for Heavy Duty Anchoring
Drill Bit Size: 1/2"Min. Embedment: 2"
Anchor Dia.: 1/2"Head Style: Hex
Type: With Expansion CoilCountry of Origin (subject to change): China

Product Description

Anchor Screw, With Expansion Coil, Head Style Hex, Carbon Steel, Anchor Dia. 1/2 In, Length 5 1/2 In, Drill Bit Size 1/2 In, Min. Embedment 2 In, In Concrete for Heavy Duty Anchoring, Package Quantity 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews