Anchor Scr, Expansion Coil, 5/8, PK20

RED HEAD| Zoro #: G0429353| Mfr #: RHCA-5850

$91.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429353 Mfr #: RHCA-5850
Head Style: HexType: With Expansion Coil
Material: Low Carbon SteelLength: 5"
Item: Expansion Anchor and CoilApplication: In Concrete for Heavy Duty Anchoring
Drill Bit Size: 5/8"Min. Embedment: 2-3/8"
Anchor Dia.: 5/8"Country of Origin (subject to change): China

Product Description

Expansion Anchor and Coil, With Expansion Coil, Head Style Hex, Low Carbon Steel, Anchor Dia. 5/8 In., Length 5 In., Drill Bit Size 5/8 In., Min. Embedment 2-3/8 In., In Concrete for Heavy Duty Anchoring, Package Quantity 20

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.