20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Anchor Scr, Expansion Coil, 5/8, PK25

RED HEAD| Zoro #: G0385743| Mfr #: RHCA-5834

$66.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385743 Mfr #: RHCA-5834
Material: Low carbon steelLength: 3-1/2"
Item: Expansion Anchor and CoilApplication: In Concrete for Heavy Duty Anchoring
Drill Bit Size: 5/8"Min. Embedment: 2-3/8"
Anchor Dia.: 5/8"Head Style: Hex
Type: With Expansion CoilCountry of Origin (subject to change): China

Product Description

Expansion Anchor and Coil, With Expansion Coil, Head Style Hex, Low Carbon Steel, Anchor Dia. 5/8 In., Length 3-1/2 In., Drill Bit Size 5/8 In., Min. Embedment 2-3/8 In., In Concrete for Heavy Duty Anchoring, Package Quantity 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews