Anchor Screen

RED HEAD| Zoro #: G1068331| Mfr #: HB58-6

$8.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Epoxy Injection System, With External Tab for Ease of Injection, Holds Epoxy Intact Until Rod is Inserted
Dia.: 5/8"
For Use With: No. 4VM52 Epoxy Injection System
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1068331 Mfr #: HB58-6
Item: Epoxy Anchor ScreenDia.: 5/8"
Application: For Epoxy Injection System, With External Tab for Ease of Injection, Holds Epoxy Intact Until Rod is InsertedItem: Epoxy Anchor Screen
Size: 5/8 x 6"Hole Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

Anchor Screen, Size 5/8 x 6 Inches, Hole Diameter 3/4 Inch, For Epoxy Injection System, With External Tab for Ease of Injection

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews