JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Anchor Screw, Expansion Coil, 3/4 In, PK10

RED HEAD| Zoro #: G0674125| Mfr #: RHCA-3444

$41.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674125 Mfr #: RHCA-3444
Type: With Expansion CoilMaterial: Low carbon steel
Length: 4-1/2"Item: Expansion Anchor and Coil
Application: In Concrete for Heavy Duty AnchoringDrill Bit Size: 3/4"
Anchor Dia.: 3/4"Head Style: Hex
Country of Origin (subject to change): China

Product Description

Anchor Screw, With Expansion Coil, Head Style Hex, Carbon Steel, Anchor Dia. 3/4 In, Length 4 1/2 In, Drill Bit Size 3/4 In, In Concrete for Heavy Duty Anchoring, Package Quantity 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.