KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Anchor, 3/4-10x3-3/16in, PK25

RED HEAD| Zoro #: G1895713| Mfr #: RL-34

$39.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 1"
Thread Depth: 1-1/4"
Anchor Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895713 Mfr #: RL-34
Drill Bit Size: 1"Thread Depth: 1-1/4"
Anchor Dia.: 1-1/4"Min. Hole Depth: 3-3/16"
Meets/Exceeds: A-A-55614Agency Compliance: UL/FM
Ultimate Shear in 4000 PSI Concrete (Lb.): 10,480Material: Zinc Plated steel
Type: Non-FlangeBolt Dia.: 3/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 9480Drive Tools: 3A498
Thread Size: 3/4-10Package Quantity: 25
Length: 3-3/16"Item: Drop-In Anchor
Country of Origin (subject to change): Viet Nam

Description

Drop-In Anchor, Non-Flange Type, Material Zinc Plated Steel, Anchor Dia 1 1/4 In, Thread Size 3/4-10, Thread Depth 1 1/4 In, Min Embedment 3 3/16 In, Ultimate Tension in 4000 PSI Concrete 9480 Lb, Ultimate Shear in 4000 PSI Concrete 10,480 Lb, Drive Tools G2650837, Meets/Exceeds GSA Specifications FF-S-325, Group VIII, Type 1, Package 25

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews