BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drop-In Anchor, 3/4-10x3-3/16in, PK25

RED HEAD| Zoro #: G1020196| Mfr #: SRM-34

$361.54 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Anchor Dia.: 1-1/4"Material: 303 Stainless SteelMin. Hole Depth: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020196 Mfr #: SRM-34
Anchor Dia.: 1-1/4"Material: 303 Stainless Steel
Min. Hole Depth: 3-3/16"Thread Depth: 1-1/4"
Package Quantity: 25Drill Bit Size: 1"
Ultimate Shear in 4000 PSI Concrete (Lb.): 10,480Agency Compliance: UL/FM
Ultimate Tension in 4000 PSI Concrete (Lb.): 9480Thread Size: 3/4"-10
Meets/Exceeds: A-A-55614Drive Tools: 3A498
Length: 3-3/16"Item: Drop-In Anchor
Type: Non-FlangeBolt Dia.: 3/4"
Country of Origin (subject to change): Viet Nam

Description

Drop-In Anchor, Non-Flange, Stainless Steel, Fastener Finish Plain, Anchor Thread Size 3/4 In.-10, Material Grade 303, Anchor Dia. 1-1/4 In., Anchor Length 3-3/16 In., Thread Depth 1-1/4 In., Bolt Dia. 3/4 In., Drill Bit Size 1 In., Min. Hole Depth 3-3/16 In., Ultimate Shear in 4000 PSI Concrete (Lb.) 10,480, Ultimate Tension in 4000 PSI Concrete (Lb.) 9480, Meets/Exceeds A-A-55614, Package Quantity 25

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews