KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Anchor, Flange, 1/4-20x1in, PK100

RED HEAD| Zoro #: G1978121| Mfr #: RM-14

$53.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Dia.: 1/4"
Type: Flange
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978121 Mfr #: RM-14
Bolt Dia.: 1/4"Type: Flange
Thread Size: 1/4-20Thread Depth: 3/8"
Length: 1"Agency Compliance: UL/FM
Meets/Exceeds: A-A-55614Anchor Dia.: 3/8"
Drill Bit Size: 3/8"Item: Drop-In Anchor
Ultimate Tension in 4000 PSI Concrete (Lb.): 2360Package Quantity: 100
Min. Hole Depth: 1"Ultimate Shear in 4000 PSI Concrete (Lb.): 1080
Material: Zinc Plated steelCountry of Origin (subject to change): Viet Nam

Description

Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 3/8 In, Thread Size 1/4-20, Thread Depth 3/8 In, Min Embedment 1 In, Ultimate Tension in 4000 PSI Concrete 2360 Lb, Ultimate Shear in 4000 PSI Concrete 1080 Lb, Drive Tools G1316664, Meets/Exceeds GSA Specifications FF-S-325, Group VIII, Type 1, Package 100

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews