Red Head
Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK
Mfr # RX-38
Zoro # G2140607
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Sub-Brand Multi-Set II
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
Explore More Products
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK RM-12
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK RM-58
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK RX-12
- RED HEAD Multi-Set II Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 100 PK RL-14
- RED HEAD DropIn Anchor, Steel, Zinc 50125
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK RM-34
- RED HEAD Multi-Set II Mechanical Anchor, 316 stainless steel 50 PK SSRM-12
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK 6308SD-PWR
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK 1338000
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK DA38
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK B30575.075.0001
- Red Head Drop-In Anchors