Drop-In Anchor, No-Flange, 1/2-13x2in, PK50

RED HEAD| Zoro #: G0879121| Mfr #: SRM-12

$182.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Non-Flange
Material: 303 Stainless Steel
Ultimate Shear in 4000 PSI Concrete (Lb.): 4580
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879121 Mfr #: SRM-12
Type: Non-FlangeMaterial: 303 Stainless Steel
Ultimate Shear in 4000 PSI Concrete (Lb.): 4580Agency Compliance: UL/FM
Ultimate Tension in 4000 PSI Concrete (Lb.): 5840Package Quantity: 50
Thread Depth: 3/4"Bolt Dia.: 1/2"
Anchor Dia.: 3/4"Length: 2"
Thread Size: 1/2-13Drill Bit Size: 5/8"
Min. Hole Depth: 2"Drive Tools: 3A498
Meets/Exceeds: A-A-55614Country of Origin (subject to change): Viet Nam

Description

Drop-In Anchor, Non-Flange Type, Material 303 Stainless Steel, Anchor Dia 3/4 In, Thread Size 1/2-13, Thread Depth 3/4 In, Min Embedment 2 In, Ultimate Tension in 4000 PSI Concrete 5840 Lb, Ultimate Shear in 4000 PSI Concrete 4580 Lb, Drive Tools G2650837, Meets/Exceeds GSA Specifications FF-S-325, Group VIII, Type 1, Package 50

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews