PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drop-In Anchor, No-Flange, 1/4-20, SS, PK100

RED HEAD| Zoro #: G1808947| Mfr #: SRM-14

$137.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Anchor Dia.: 3/8"Material: 303 Stainless SteelThread Depth: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808947 Mfr #: SRM-14
Anchor Dia.: 3/8"Material: 303 Stainless Steel
Thread Depth: 3/8"Min. Hole Depth: 1"
Ultimate Shear in 4000 PSI Concrete (Lb.): 1080Drive Tools: 3A498
Meets/Exceeds: A-A-55614Type: Non-Flange
Agency Compliance: UL/FMItem: Drop-In Anchor
Bolt Dia.: 1/4"Length: 1"
Ultimate Tension in 4000 PSI Concrete (Lb.): 2360Drill Bit Size: 3/8"
Package Quantity: 100Thread Size: 1/4-20
Country of Origin (subject to change): Viet Nam

Description

Drop-In Anchor, Non-Flange, Stainless Steel, Fastener Finish Plain, Anchor Thread Size 1/4 In.-20, Material Grade 303, Anchor Dia. 3/8 In., Anchor Length 1 In., Thread Depth 3/8 In., Bolt Dia. 1/4 In., Drill Bit Size 3/8 In., Min. Hole Depth 1 In., Ultimate Shear in 4000 PSI Concrete (Lb.) 1080, Ultimate Tension in 4000 PSI Concrete (Lb.) 2360, Meets/Exceeds A-A-55614, Package Quantity 100

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews