Epoxy, 22 Oz

RED HEAD| Zoro #: G1722682| Mfr #: NEWG5-22

$40.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722682 Mfr #: NEWG5-22
Container Size: 22 oz.Item: Anchoring Adhesive
Material: EpoxyApplication: Works in a Variety of Epoxy Tools, in Environments of 50+ Degrees Fahrenheit and even under Water
Type: High StrengthContainer Type: Cartridge
Country of Origin (subject to change): United States

Product Description

Anchoring Adhesive, High Strength, Epoxy, Container Type Cartridge, Container Size 22 oz., Works in a Variety of Epoxy Tools, in Environments of 50+ Degrees Fahrenheit and even under Water

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.