Extended U Hook, Steel, PK2

RED HEAD| Zoro #: G2378887| Mfr #: 26208

$18.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378887 Mfr #: 26208
Material: Welded SteelColor: Gray/Orange
Type: Utility StorageIncludes: Mounting Hardware
Height: 4-7/16"Depth: 4-1/8"
Load Rating: 20 to 60 lb.Width: 3-1/8"
Item: Extended U HookCountry of Origin (subject to change): United States

Product Description

Extended U Hook, Utility Storage, Height 4 7/16 In, Width 3 1/8 In, Depth 4 1/8 In, Load Rating 20 to 60 Lb, Material Welded Steel, Color Gray and Orange, Includes Mounting Hardware, Package Quantity 2

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.