Ladder Hook, Steel, PK2

RED HEAD| Zoro #: G2222561| Mfr #: 26204

$21.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2222561 Mfr #: 26204
Material: Welded SteelColor: Gray/Orange
Type: Utility StorageIncludes: Mounting Hardware
Height: 5"Depth: 7"
Load Rating: 40 to 70 lb.Width: 1-5/8"
Item: Ladder HookCountry of Origin (subject to change): United States

Product Description

Ladder Hook, Utility Storage, Height 5 In, Width 1 5/8 In, Depth 7 In, Load Rating 40 to 70 Lb, Material Welded Steel, Color Gray and Orange, Includes Mounting Hardware, Package Quantity 2

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.