Large J Hook, Utility Storage, PK2

RED HEAD| Zoro #: G0524535| Mfr #: 26203

$16.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524535 Mfr #: 26203
Material: Welded SteelColor: Gray/Orange
Type: Utility StorageLoad Rating: 30 to 60 lb.
Width: 1-5/8"Item: Large J Hook
Includes: Mounting HardwareHeight: 5-1/2"
Depth: 4-1/2"Country of Origin (subject to change): United States

Product Description

Large J Hook, Utility Storage, Height 5 1/2 In, Width 1 5/8 In, Depth 4 1/2 In, Load Rating 30 to 60 Lb, Material Welded Steel, Color Gray and Orange, Includes Mounting Hardware, Package Quantity 2

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.