One Piece Wall U Hook, Steel, PK2

RED HEAD| Zoro #: G1698444| Mfr #: 26207

$12.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698444 Mfr #: 26207
Material: Welded SteelColor: Gray/Orange
Type: Utility StorageDepth: 2-3/4"
Load Rating: 20 to 50 lb.Width: 2-3/4"
Item: 1-Pc. Wall U HookHeight: 2-1/4"
Country of Origin (subject to change): United States

Product Description

One Piece Wall U Hook, Utility Storage, Height 2 1/4 In, Width 2 3/4 In, Depth 2 3/4 In, Load Rating 20 to 50 Lb, Material Welded Steel, Color Gray and Orange, Package Quantity 2

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.