Seismic Wedge Anchor, Dia 1/2, PK25

RED HEAD| Zoro #: G0648611| Mfr #: CWS-1254

$58.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648611 Mfr #: CWS-1254
Material: Carbon SteelItem: Wedge Anchor
Type: SeismicIncludes: Nut, Washer, and Standard Size Drill Bit
Embedment In Concrete: 2-1/2"Min. Embedment: 2-1/2"
Max. Work Thickness: 2-1/2"Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1700
Anchor Length: 5-1/2"Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1055
Anchor Dia.: 1/2"Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 2270
Thread Length: 3-7/8"Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 2270
Thread Size: 1/2-13Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 2270
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 2270Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 2400
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1490Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Seismic, Steel, Anchor Dia 1/2 In, Length 5 1/2 In, Thread Size 1/2-13, Thread Length 3 7/8 In, Embedment In Concrete 2 1/2 In, Max Work Thickness 2 1/2 In, Allowable Tension in 2500 PSI Uncracked Concrete 1490 Lbs, 6500 PSI Uncracked Concrete 2400 Lbs, 2500 PSI Uncracked Concrete 2270 Lbs, 6500 PSI Uncracked Concrete 2270 Lbs, 2500 PSI Cracked Concrete 1055 Lbs, 6500 PSI Cracked Concrete 1700 Lbs, 2500 PSI Cracked Concrete 2270 Lbs, 6500 PSI Cracked Concrete 2270 Lbs, Quantity 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.