LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Seismic Wedge Anchor, Dia 1/2, PK25

RED HEAD| Zoro #: G1143931| Mfr #: CWS-1270

$59.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143931 Mfr #: CWS-1270
Type: SeismicIncludes: Nut and Washer
Item: Wedge AnchorEmbedment In Concrete: 2-1/2"
Min. Embedment: 2-1/2"Max. Work Thickness: 4"
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1700Anchor Length: 7"
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1055Anchor Dia.: 1/2"
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 2270Thread Length: 5-3/8"
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 2270Thread Size: 1/2-13
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 2270Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 2270
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 2400Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1490
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Seismic, Carbon Steel, Anchor Dia. 1/2 In., Anchor Length 7 In., Thread Size 1/2-13, Thread Length 5-3/8 In., Min. Embedment 2-1/2 In., Embedment In Concrete 2-1/2 In., Max. Work Thickness 4 In., Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1490, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 2400, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 2270, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 2270

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.