DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Seismic Wedge, Anchor Dia 3/8, PK50

RED HEAD| Zoro #: G0990306| Mfr #: CWS-3850

$75.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990306 Mfr #: CWS-3850
Material: Carbon SteelItem: Wedge Anchor
Type: SeismicIncludes: Nut and Washer
Embedment In Concrete: 2"Min. Embedment: 2"
Max. Work Thickness: 2-5/8"Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1245
Anchor Length: 5"Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 775
Anchor Dia.: 3/8"Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 785
Thread Length: 3-5/8"Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 785
Thread Size: 3/8-16Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 785
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 785Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 1760
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1090Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Seismic, Carbon Steel, Anchor Dia. 3/8 In., Anchor Length 5 In., Thread Size 3/8-16, Thread Length 3-5/8 In., Min. Embedment 2 In., Embedment In Concrete 2 In., Max. Work Thickness 2-5/8 In., Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1090, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 1760, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 785, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 785

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.