20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Seismic Wedge Anchor, Dia 5/8, PK10

RED HEAD| Zoro #: G0816146| Mfr #: CWS-5850

$25.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0816146 Mfr #: CWS-5850
Material: Carbon SteelItem: Wedge Anchor
Type: SeismicIncludes: Nut and Washer
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1700Anchor Dia.: 5/8"
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 3930Thread Length: 3-1/8"
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 3930Thread Size: 5/8-11
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 3930Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 3930
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 3485Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 2385
Embedment In Concrete: 3-1/4"Min. Embedment: 3-1/4"
Max. Work Thickness: 1-1/8"Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 2745
Anchor Length: 5"Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Seismic, Carbon Steel, Anchor Dia. 5/8 In., Anchor Length 5 In., Thread Size 5/8-11, Thread Length 3-1/8 In., Min. Embedment 3-1/4 In., Embedment In Concrete 3-1/4 In., Max. Work Thickness 1-1/8 In., Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 2385, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 3485, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 3930, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 3930

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.