Sleeve Anchor, 1/4", 3/16-24, PK100

RED HEAD| Zoro #: G1914211| Mfr #: HN-1422

$22.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914211 Mfr #: HN-1422
Material: Carbon SteelItem: Sleeve Anchor
Meets/Exceeds: GSA Specifications FF-S-325 Group II, Type 3, Class 3Head Style: Hex Nut
Anchor Dia.: 1/4"Thread Size: 3/16-24
Anchor Length: 2-1/4"Max. Work Thickness: 1-1/8"
Min. Embedment: 1-1/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 1620
Ultimate Tension in 4000 PSI Concrete (Lb.): 2100Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia. 1/4 In., Thread Size 3/16-24, Anchor Length 2-1/4 In., Max. Work Thickness 1-1/8 In., Min. Embedment 1-1/8 In., Ultimate Shear in 4000 PSI Concrete (Lb.) 1620, Ultimate Tension in 4000 PSI Concrete (Lb.) 2100, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package Quantity 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.