Sleeve Anchor, 1/4 Inx3/16-24, PK100

RED HEAD| Zoro #: G1448386| Mfr #: HN-1413

$18.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448386 Mfr #: HN-1413
Meets/Exceeds: A-A-1923AMaterial: Carbon Steel
Item: Sleeve AnchorHead Style: Hex Nut
Anchor Dia.: 1/4"Thread Size: 3/16-24
Anchor Length: 1-3/8"Max. Work Thickness: 1/4"
Min. Embedment: 1-1/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 1620
Ultimate Tension in 4000 PSI Concrete (Lb.): 2100Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia 1/4 In, Thread Size 3/16-24, Anchor Length 1 3/8 In, Max Work Thickness 1, 2 Min Embedment, Ultimate Shear in 4000 PSI Concrete 8080 Lb, Ultimate Tension in 4000 PSI Concrete 6120 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package Quantity 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.