Sleeve Anchor, PK10

RED HEAD| Zoro #: G0674335| Mfr #: HN-3424

$14.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674335 Mfr #: HN-3424
Material: carbon steelMeets/Exceeds: A-A-1923A
Item: Sleeve AnchorHead Style: Hex Nut
Anchor Dia.: 3/4"Thread Size: 5/8-11
Anchor Length: 2-1/2"Max. Work Thickness: 1/4"
Min. Embedment: 2-1/4"Ultimate Shear in 4000 PSI Concrete (Lb.): 13, 100
Ultimate Tension in 4000 PSI Concrete (Lb.): 8900Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 3/4 In, Effective Anchor Length 2 1/2 In, Thread Size 5/8-11, Min Embedment 2 1/4 In, Max Work Thickness 1/4 In, Ultimate Tension in 4000 PSI Concrete 8900 Lb, Ultimate Shear in 4000 PSI Concrete 13,100 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.