JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sleeve Anchor, PK100

RED HEAD| Zoro #: G1046981| Mfr #: FS-1420

$27.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046981 Mfr #: FS-1420
Meets/Exceeds: A-A-1923AItem: Sleeve Anchor
Material: Carbon SteelHead Style: Flat
Anchor Dia.: 1/4"Thread Size: 3/16-24
Anchor Length: 2-1/4"Max. Work Thickness: 1-1/8"
Min. Embedment: 1-1/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 1620
Ultimate Tension in 4000 PSI Concrete (Lb.): 2100Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 1/4 In, Effective Anchor Length 2 1/4 In, Thread Size 3/16-24, Min Embedment 1 1/8 In, Max Work Thickness 1 1/8 In, Ultimate Tension in 4000 PSI Concrete 2100 Lb, Ultimate Shear in 4000 PSI Concrete 1620 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.