Sleeve Anchor, PK100

RED HEAD| Zoro #: G1432864| Mfr #: HN-1624

$25.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1432864 Mfr #: HN-1624
Meets/Exceeds: A-A-1923AMaterial: Carbon Steel
Item: Sleeve AnchorHead Style: Hex Nut
Anchor Dia.: 5/16"Thread Size: 1/4-20
Anchor Length: 2-1/2"Max. Work Thickness: 1-1/4"
Min. Embedment: 1-1/4"Ultimate Shear in 4000 PSI Concrete (Lb.): 2400
Ultimate Tension in 4000 PSI Concrete (Lb.): 2600Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/16 In, Effective Anchor Length 2 1/2 In, Thread Size 1/4-20, Min Embedment 1 1/4 In, Max Work Thickness 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 2600 Lb, Ultimate Shear in 4000 PSI Concrete 2400 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.