Sleeve Anchor, PK25

RED HEAD| Zoro #: G1734975| Mfr #: HN-1222

$11.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734975 Mfr #: HN-1222
Meets/Exceeds: A-A-1923AMaterial: Carbon Steel
Item: Sleeve AnchorHead Style: Hex Nut
Anchor Dia.: 1/2"Thread Size: 3/8-16
Anchor Length: 2-1/4"Max. Work Thickness: 3/8"
Min. Embedment: 1-7/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 5000
Ultimate Tension in 4000 PSI Concrete (Lb.): 4400Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 2 1/4 In, Thread Size 3/8-16, Min Embedment 1 7/8 In, Max Work Thickness 3/8 In, Ultimate Tension in 4000 PSI Concrete 4400 Lb, Ultimate Shear in 4000 PSI Concrete 5000 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.