Sleeve Anchor, PK25

RED HEAD |Zoro #: G2321234|Mfr #: HN-5822

$16.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2321234 Mfr #: HN-5822
Material: Carbon SteelItem: Sleeve Anchor
Meets/Exceeds: A-A-1923AHead Style: Hex Nut
Anchor Dia.: 5/8"Thread Size: 1/2-13
Anchor Length: 2-1/4"Max. Work Thickness: 1/4"
Min. Embedment: 2"Ultimate Shear in 4000 PSI Concrete (Lb.): 8080
Ultimate Tension in 4000 PSI Concrete (Lb.): 6120Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/8 In, Effective Anchor Length 2 1/4 In, Thread Size 1/2-13, Min Embedment 2 In, Max Work Thickness 1/4 In, Ultimate Tension in 4000 PSI Concrete 6120 Lb, Ultimate Shear in 4000 PSI Concrete 8080 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15% when you sign up for Z-mail.