Sleeve Anchor, PK25

RED HEAD| Zoro #: G1464102| Mfr #: HN-5830

$26.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464102 Mfr #: HN-5830
Meets/Exceeds: A-A-1923AMaterial: Carbon Steel
Item: Sleeve AnchorHead Style: Hex Nut
Anchor Dia.: 5/8"Thread Size: 1/2-13
Anchor Length: 3"Max. Work Thickness: 1"
Min. Embedment: 2"Ultimate Shear in 4000 PSI Concrete (Lb.): 8080
Ultimate Tension in 4000 PSI Concrete (Lb.): 6120Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/8 In, Effective Anchor Length 3 In, Thread Size 1/2-13, Min Embedment 2 In, Max Work Thickness 1 In, Ultimate Tension in 4000 PSI Concrete 6120 Lb, Ultimate Shear in 4000 PSI Concrete 8080 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.