Sleeve Anchor, PK25

RED HEAD| Zoro #: G2415314| Mfr #: SHN-1222

$72.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415314 Mfr #: SHN-1222
Material: stainless steelItem: Sleeve Anchor
Head Style: Hex NutMeets/Exceeds: A-A-1923A
Min. Embedment: 1-7/8"Anchor Dia.: 1/2"
Thread Size: 3/8-16Anchor Length: 2-1/4"
Max. Work Thickness: 3/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 5000
Ultimate Tension in 4000 PSI Concrete (Lb.): 4400Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Stainless Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 2 1/4 In, Thread Size 3/8-16, Min Embedment 1 7/8 In, Max Work Thickness 3/8 In, Ultimate Tension in 4000 PSI Concrete 4400 Lb, Ultimate Shear in 4000 PSI Concrete 5000 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.