Sleeve Anchor, PK25

RED HEAD| Zoro #: G1030985| Mfr #: SHN-1230

$74.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030985 Mfr #: SHN-1230
Head Style: Hex NutItem: Sleeve Anchor
Material: stainless steelMeets/Exceeds: A-A-1923A
Min. Embedment: 1-7/8"Anchor Dia.: 1/2"
Thread Size: 3/8-16Anchor Length: 3"
Max. Work Thickness: 1-1/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 5000
Ultimate Tension in 4000 PSI Concrete (Lb.): 4400Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Stainless Steel, Head Style Hex Nut, Drill Size 1/2 In, Effective Anchor Length 3 In, Thread Size 3/8-16, Min Embedment 1 7/8 In, Max Work Thickness 1 1/8 In, Ultimate Tension in 4000 PSI Concrete 4400 Lb, Ultimate Shear in 4000 PSI Concrete 5000 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.