Shop Alternate Products
This Product is Discontinued
Red Head
Sleeve Anchor, 5 PK (Discontinued)
Mfr # HN-3462
Zoro # G0844645
This Product is Discontinued
Key Features
- ICC Approved for Cracked Concrete No
- Thread Size 5/8-11
- ICC Approved for Un-Cracked Concrete Yes
- Material Grade 18-8
- Max. Work Thickness 4 in