Sleeve Anchor, PK50

RED HEAD| Zoro #: G0713081| Mfr #: FS-3826

$24.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713081 Mfr #: FS-3826
Meets/Exceeds: A-A-1923AMaterial: Carbon Steel
Item: Sleeve AnchorHead Style: Flat
Anchor Dia.: 3/8"Thread Size: 5/16-18
Anchor Length: 2-7/8"Max. Work Thickness: 1-3/8"
Min. Embedment: 1-1/2"Ultimate Shear in 4000 PSI Concrete (Lb.): 3040
Ultimate Tension in 4000 PSI Concrete (Lb.): 3100Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 3/8 In, Effective Anchor Length 2 7/8 In, Thread Size 5/16-18, Min Embedment 1 1/2 In, Max Work Thickness 1 3/8 In, Ultimate Tension in 4000 PSI Concrete 3100 Lb, Ultimate Shear in 4000 PSI Concrete 3040 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 50

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.