20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sleeve Anchor, PK50

RED HEAD| Zoro #: G1532937| Mfr #: FS-3840

$33.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532937 Mfr #: FS-3840
Item: Sleeve AnchorMaterial: Carbon Steel
Meets/Exceeds: A-A-1923AHead Style: Flat
Anchor Dia.: 3/8"Thread Size: 5/16-18
Anchor Length: 4"Max. Work Thickness: 2-1/2"
Min. Embedment: 1-1/2"Ultimate Shear in 4000 PSI Concrete (Lb.): 3040
Ultimate Tension in 4000 PSI Concrete (Lb.): 3100Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 3/8 In, Effective Anchor Length 4 In, Thread Size 5/16-18, Min Embedment 1 1/2 In, Max Work Thickness 2 1/2 In, Ultimate Tension in 4000 PSI Concrete 3100 Lb, Ultimate Shear in 4000 PSI Concrete 3040 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 50

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR
Save 15%. Sign up for Z-mail.