Sleeve Anchor, PK50

RED HEAD| Zoro #: G0925364| Mfr #: SHN-3817

$76.63 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925364 Mfr #: SHN-3817
Item: Sleeve AnchorHead Style: Hex Nut
Material: stainless steelMeets/Exceeds: A-A-1923A
Min. Embedment: 1-1/2"Anchor Dia.: 3/8"
Thread Size: 5/16-18Anchor Length: 1-7/8"
Max. Work Thickness: 3/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 3040
Ultimate Tension in 4000 PSI Concrete (Lb.): 3100Country of Origin (subject to change): China

Product Description

Sleeve Anchor, Stainless Steel, Head Style Hex Nut, Drill Size 3/8 In, Effective Anchor Length 1 7/8 In, Thread Size 5/16-18, Min Embedment 1 1/2 In, Max Work Thickness 3/8 In, Ultimate Tension in 4000 PSI Concrete 3100 Lb, Ultimate Shear in 4000 PSI Concrete 3040 Lb, Meets/Exceeds GSA Specifications FF-S-325 Group II, Type 3, Class 3, Package 50

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.