Red Head
Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK
Mfr # SWW-3836
Zoro # G4366932
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 316 stainless steel
- Finish Plain
- Seismic Approved No
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 stainless steel Plain, 25 PK SWW-1254
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK SWW-1242
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK SWW-1432
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK WS-3454
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK WS-5860
- RED HEAD Trubolt Wedge Anchor, 7" L, Stainless Steel 10 PK 51947
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Zinc Plated 3014
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Zinc Plated 3044
- RED HEAD Trubolt 03044 Wedge Anchor, 5/8 In Dia, 7 In L, Steel, Zinc 02044
- MKT FASTENING SZ-B Wedge Anchor, 15 mm Dia., 96 mm L, Steel Zinc Plated, 5 PK M16205301
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK 7316SD4-PWR
- Red Head Concrete Anchors