Red Head
Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK
Mfr # WS-3484
Zoro # G1562757
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK WS-1432
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK WS-3462
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK WS-3470
- RED HEAD Trubolt Wedge Anchor, 5-1/2" L, Stainless Steel 5 PK 51949
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK WW-5842
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK 12016
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Zinc Plated 3044
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 12370
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel 12310
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK 04122
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 10 PK 591572
- Red Head Wedge Anchors