JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wedge Anchor, SS, 1/4x1 3/4 L, PK100

RED HEAD| Zoro #: G2447645| Mfr #: WW-1416

$76.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447645 Mfr #: WW-1416
Meets/Exceeds: A-A-1923A Type 4Material: 304 STAINLESS STEEL
Includes: Nuts and WashersItem: Wedge Anchor
Thread: Fully ThreadedUltimate Shear in 4000 PSI Concrete (Lb.): 1400
Ultimate Tension in 4000 PSI Concrete (Lb.): 1780Thread Length: 3/4"
Thread Size: 1/4"-20Embedment In Concrete: 1-1/8"
Min. Embedment: 1-1/8"Max. Work Thickness: 3/8"
Anchor Length: 1-3/4"Anchor Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, 304 Stainless Steel, Thread Size 1/4-20, Overall Length 1 3/4 In, Thread Length 3/4 In, Min Embedment 1 1/8 In, Max Work Thickness 3/8 In, Ultimate Tension in 4000 PSI Concrete 1780 Lb, Ultimate Shear in 4000 PSI Concrete 1400 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.