LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wedge Anchor, Stl, 1/2x2 3/4 L, PK25

RED HEAD| Zoro #: G2458294| Mfr #: WS-1226

$18.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458294 Mfr #: WS-1226
Item: Wedge AnchorMeets/Exceeds: A-A-1923A Type 4
Finish: zincMaterial: Carbon Steel
Agency Compliance: ULThread Length: 1-1/4"
Thread: Fully ThreadedUltimate Shear (Lb.): 4760
Embedment In Concrete: 2-1/4"Ultimate Pullout (Lb.): 5100
Min. Embedment: 2-1/4"Thread Size: 1/2"-13
Max. Work Thickness: 1/8"Includes: Nuts and Washers
Anchor Length: 2-3/4"Anchor Dia.: 1/2"
Ultimate Shear in 4000 PSI Concrete (Lb.): 4760Ultimate Tension in 4000 PSI Concrete (Lb.): 5100
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 1/2-13, Overall Length 2 3/4 In, Thread Length 1 1/4 In, Min Embedment 2 1/4 In, Max Work Thickness 1/8 In, Ultimate Tension in 4000 PSI Concrete 5100 Lb, Ultimate Shear in 4000 PSI Concrete 4760 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.