JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wedge Anchor, Stl, 1/2x3 3/4 L, PK25

RED HEAD| Zoro #: G0430071| Mfr #: WS-1236

$12.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430071 Mfr #: WS-1236
Material: Carbon SteelFinish: zinc
Item: Wedge AnchorMeets/Exceeds: A-A-1923A Type 4
Thread: Fully ThreadedUltimate Shear (Lb.): 4760
Embedment In Concrete: 2-1/4"Ultimate Pullout (Lb.): 5100
Min. Embedment: 2-1/4"Thread Size: 1/2"-13
Max. Work Thickness: 1"Includes: Nuts and Washers
Anchor Length: 3-3/4"Anchor Dia.: 1/2"
Ultimate Shear in 4000 PSI Concrete (Lb.): 4760Ultimate Tension in 4000 PSI Concrete (Lb.): 5100
Agency Compliance: ULThread Length: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 1/2-13, Overall Length 3 3/4 In, Thread Length 2 1/4 In, Min Embedment 2 1/4 In, Max Work Thickness 1 In, Ultimate Tension in 4000 PSI Concrete 5100 Lb, Ultimate Shear in 4000 PSI Concrete 4760 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.