Red Head
Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK
Mfr # WS-1254
Zoro # G0778197
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 5-1/2"
- Sub-Brand Trubolt
- Material Carbon Steel
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK WS-5860
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK SWW-1242
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain, 5 PK WW-10090
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK WS-34100
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK WW-5842
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK SWW-1422
- RED HEAD Trubolt 03044 Wedge Anchor, 5/8 In Dia, 7 In L, Steel, Zinc 02044
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 12377
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel 12310
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK 3144AWG
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Plain, 20 PK 273821S
- Red Head Wedge Anchors