Wedge Anchor, Stl, 1/2x7 L, PK25

RED HEAD| Zoro #: G0606873| Mfr #: WS-1270

$22.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606873 Mfr #: WS-1270
Material: Carbon SteelFinish: zinc
Item: Wedge AnchorMeets/Exceeds: A-A-1923A Type 4
Thread Length: 4-1/2"Thread: Fully Threaded
Ultimate Shear (Lb.): 7240Embedment In Concrete: 6"
Ultimate Pullout (Lb.): 9640Min. Embedment: 2-1/4"
Thread Size: 1/2"-13Max. Work Thickness: 4-1/4"
Includes: Nuts and WashersAnchor Length: 7"
Anchor Dia.: 1/2"Ultimate Shear in 4000 PSI Concrete (Lb.): 4760
Ultimate Tension in 4000 PSI Concrete (Lb.): 5100Agency Compliance: UL
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 1/2-13, Overall Length 7 In, Thread Length 3 1/2 In, Min Embedment 2 1/4 In, Max Work Thickness 4 1/4 In, Ultimate Tension in 4000 PSI Concrete 5100 Lb, Ultimate Shear in 4000 PSI Concrete 4760 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.