Wedge Anchor, Stl, 1/4x1 3/4 L, PK100

RED HEAD| Zoro #: G1706117| Mfr #: WS-1416

$20.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706117 Mfr #: WS-1416
Meets/Exceeds: A-A-1923A Type 4Finish: Zinc
Item: Wedge AnchorMaterial: Carbon Steel
Ultimate Tension in 4000 PSI Concrete (Lb.): 1780Thread Length: 3/4"
Thread: Fully ThreadedUltimate Shear (Lb.): 1400
Embedment In Concrete: 1-1/8"Ultimate Pullout (Lb.): 1780
Min. Embedment: 1-1/8"Thread Size: 1/4"-20
Max. Work Thickness: 3/8"Includes: Nuts and Washers
Anchor Length: 1-3/4"Anchor Dia.: 1/4"
Ultimate Shear in 4000 PSI Concrete (Lb.): 1400Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 1/4-20, Overall Length 1 3/4 In, Thread Length 3/4 In, Min Embedment 1 1/8 In, Max Work Thickness 3/8 In, Ultimate Tension in 4000 PSI Concrete 1780 Lb, Ultimate Shear in 4000 PSI Concrete 1400 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.