Wedge Anchor, Stl, 3/4x10 L, PK10

RED HEAD| Zoro #: G1460785| Mfr #: WS-34100

$34.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460785 Mfr #: WS-34100
Finish: ZincItem: Wedge Anchor
Material: Carbon SteelMeets/Exceeds: A-A-1923A Type 4
Ultimate Tension in 4000 PSI Concrete (Lb.): 10, 840Agency Compliance: UL
Thread Length: 5-3/4"Thread: Fully Threaded
Ultimate Shear (Lb.): 23, 740Embedment In Concrete: 6-5/8"
Ultimate Pullout (Lb.): 17700Min. Embedment: 3-1/4"
Thread Size: 3/4"-10Max. Work Thickness: 6"
Includes: Nuts and WashersAnchor Length: 10"
Anchor Dia.: 3/4"Ultimate Shear in 4000 PSI Concrete (Lb.): 13, 720
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 3/4-10, Overall Length 10 In, Thread Length 5 3/4 In, Min Embedment 3 1/4 In, Max Work Thickness 6 In, Ultimate Tension in 4000 PSI Concrete 10,840 Lb, Ultimate Shear in 4000 PSI Concrete 13,720 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.