Wedge Anchor, Stl, 3/4x5 1/2 L, PK10

RED HEAD| Zoro #: G1100827| Mfr #: WS-3454

$16.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100827 Mfr #: WS-3454
Finish: ZincItem: Wedge Anchor
Material: Carbon SteelMeets/Exceeds: A-A-1923A Type 4
Max. Work Thickness: 1-1/2"Includes: Nuts and Washers
Anchor Length: 5-1/2"Anchor Dia.: 3/4"
Ultimate Shear in 4000 PSI Concrete (Lb.): 13, 720Ultimate Tension in 4000 PSI Concrete (Lb.): 10, 840
Agency Compliance: ULThread Length: 3-5/8"
Thread: Fully ThreadedUltimate Shear (Lb.): 13, 720
Embedment In Concrete: 3-1/4"Ultimate Pullout (Lb.): 10, 840
Min. Embedment: 3-1/4"Thread Size: 3/4"-10
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 3/4-10, Overall Length 5 1/2 In, Thread Length 3 5/8 In, Min Embedment 3 1/4 In, Max Work Thickness 1 1/2 In, Ultimate Tension in 4000 PSI Concrete 10,840 Lb, Ultimate Shear in 4000 PSI Concrete 13,720 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.