LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wedge Anchor, Stl, 3/4x6 1/4 L, PK10

RED HEAD| Zoro #: G0945043| Mfr #: WS-3462

$15.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945043 Mfr #: WS-3462
Meets/Exceeds: A-A-1923A Type 4Item: Wedge Anchor
Material: Carbon SteelFinish: zinc
Max. Work Thickness: 2-1/4"Includes: Nuts and Washers
Anchor Length: 6-1/4"Anchor Dia.: 3/4"
Ultimate Shear in 4000 PSI Concrete (Lb.): 13, 720Ultimate Tension in 4000 PSI Concrete (Lb.): 10, 840
Agency Compliance: ULThread Length: 4-3/8"
Thread: Fully ThreadedUltimate Shear (Lb.): 13, 720
Embedment In Concrete: 3-1/4"Ultimate Pullout (Lb.): 10, 840
Min. Embedment: 3-1/4"Thread Size: 3/4"-10
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 3/4-10, Overall Length 6 1/4 In, Thread Length 4 3/8 In, Min Embedment 3 1/4 In, Max Work Thickness 2 1/4 In, Ultimate Tension in 4000 PSI Concrete 10,840 Lb, Ultimate Shear in 4000 PSI Concrete 13,720 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.